Zoro Homepage

TRB Pillow Block Assembly, E-P2B-TRB-2 15/16

  • Mfr # E-P2B-TRB-2 15/16

  • Zoro # G7734565


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.125 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-2 15/16
Zoro #
G7734565
UPC #
53893592930
Country of Origin
Unknown

Dimensions

Bore Dia.
2.9375 In.
Overall Length
12 In.
Overall Width
4.5 In.
Bolt Size
0.75 In.
Overall Height
6.25 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.125 In.
Number of Bolts
2
Max. Speed
2060 RPM (Grease)
Housing Material
Cast iron
Temp. Range
-50° C to 250° C
Static Load Capacity
61200 LB
Dynamic Load Capacity
12300 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.