Zoro Homepage

TRB Pillow Block Assembly, E-P2B-TRB-3 1/2

  • Mfr # E-P2B-TRB-3 1/2

  • Zoro # G7714466


product price: $1,720.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.75 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-3 1/2
Zoro #
G7714466
UPC #
53893607450
Country of Origin
Unknown

Dimensions

Bore Dia.
3.5 In.
Bolt Size
0.875 In.
Overall Width
5 In.
Overall Height
7.5 In.
Overall Length
14 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.75 In.
Number of Bolts
2
Static Load Capacity
108600 LB
Temp. Range
-50° C to 250° C
Housing Material
Cast iron
Dynamic Load Capacity
19600 LB
Max. Speed
1640 RPM (Grease)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.