Zoro Homepage

TRB Pillow Block Assembly, E-P2B-TRB-3

  • Mfr # E-P2B-TRB-3

  • Zoro # G7714210


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.125 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-3
Zoro #
G7714210
UPC #
53893597638
Country of Origin
Unknown

Dimensions

Bore Dia.
3 In.
Overall Width
4.5 In.
Overall Height
6.25 In.
Overall Length
12 In.
Bolt Size
0.75 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.125 In.
Number of Bolts
2
Max. Speed
2060 RPM (Grease)
Temp. Range
-50° C to 250° C
Static Load Capacity
61200 LB
Housing Material
Cast iron
Dynamic Load Capacity
12300 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.