Zoro Homepage

TRB Pillow Block Assembly, E-P2B-TRB-75MM

  • Mfr # E-P2B-TRB-75MM

  • Zoro # G7730907


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.125 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P2B-TRB-75MM
Zoro #
G7730907
UPC #
53893775500
Country of Origin
Unknown

Dimensions

Bore Dia.
2.953 In.
Overall Height
6.25 In.
Bolt Size
0.75 In.
Overall Width
4.5 In.
Overall Length
12 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
3.125 In.
Number of Bolts
2
Max. Speed
2060 RPM (Grease)
Housing Material
Cast iron
Static Load Capacity
61200 LB
Temp. Range
-50° C to 250° C
Dynamic Load Capacity
12300 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.