Zoro Homepage

TRB Pillow Block Assembly, E-P4B-TRB-2 1/4

  • Mfr # E-P4B-TRB-2 1/4

  • Zoro # G7708540


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
2.75 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-P4B-TRB-2 1/4
Zoro #
G7708540
UPC #
53893607498
Country of Origin
Unknown

Dimensions

Bore Dia.
2.25 In.
Bolt Size
0.625 In.
Overall Height
5.7188 In.
Overall Length
10.5 In.
Overall Width
4 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Mounting Surface to Shaft Center
2.75 In.
Number of Bolts
4
Temp. Range
-50° C to 250° C
Dynamic Load Capacity
11600 LB
Housing Material
Cast iron
Max. Speed
2420 RPM (Grease)
Static Load Capacity
54000 LB

Description

The TIMKEN brand TRB Pillow Block Assembly, E-P4B-TRB-2 1/4, is a mounted tapered roller bearing with a bore diameter of 2.25 inches. It has a shaft locking type of set screw with two locking collars, and the bearing housing and bearing insert materials are both steel. The mounting surface to shaft center is 2.75 inches, and there are four bolts with a size of 0.625 inches. The temperature range is -50° C to 250° C, and the overall height is 5.7188 inches. The overall length is 10.5 inches, and the dynamic load capacity is 11600 LB. The housing material is cast iron, and the maximum speed is 2420 RPM (Grease). The overall width is 4 inches, and the static load capacity is 54000 LB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.