Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Pillow Block Assembly, E-PF-TRB-4 15/16

  • Mfr # E-PF-TRB-4 15/16

  • Zoro # G7703616


product price: $5,373.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Number of Bolts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-PF-TRB-4 15/16
Zoro #
G7703616
UPC #
53893778792
Country of Origin
Unknown

Dimensions

Bore Dia.
4.9375 In.
Overall Width
7.25 In.
Overall Height
14.75 In.
Bolt Size
0.875 In.
Overall Length
14.75 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Number of Bolts
4
Static Load Capacity
266000 LB
Temp. Range
-50° C to 250° C
Max. Speed
1200 RPM (Grease)
Housing Material
Cast iron
Dynamic Load Capacity
45500 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.