TRB Sealed Sheave Assembly 12-18 OD, NP932743-902A1
Mfr # NP932743-902A1
Zoro # G900654652
product price: $14,441.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Outside Dia. (In.)
13.6875
Outside Dia. (mm)
347.6625
Width (In.)
4
Width (mm)
101.6
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP932743-902A1
Zoro #
G900654652
UPC #
53893104171
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.6875
Outside Dia. (mm)
347.6625
Width (In.)
4
Width (mm)
101.6
Details
Cage Material
Steel
Bearing Type
Tapered Roller Bearing
Static Load Capacity (Lb.)
428000
Bearing Material
Steel
Dynamic Load Capacity (Lb.)
240000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.