TRB Sealed Sheave Assembly 8-12 OD, NP954426-902A1
Mfr # NP954426-902A1
Zoro # G700655149
product price: $9,185.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
10.875
Outside Dia. (mm)
276.225
Width (In.)
3.75
Width (mm)
95.25
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP954426-902A1
Zoro #
G700655149
UPC #
53893103839
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.875
Outside Dia. (mm)
276.225
Width (In.)
3.75
Width (mm)
95.25
Details
Cage Material
Steel
Dynamic Load Capacity (Lb.)
172000
Bearing Material
Steel
Bearing Type
Tapered Roller Bearing
Static Load Capacity (Lb.)
364000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.