Zoro Homepage

TRB Single Assembly 12-18 OD, 93787A-99401

  • Mfr # 93787A-99401

  • Zoro # G000650813


product price: $7,451.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.4132
Cup Width
3.046 In.
Max. Shaft Fillet Radius (In.)
7.872
Max. Shaft Fillet Radius (mm)
199.9488
Outside Dia. (mm)
340.69528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93787A-99401
Zoro #
G000650813
UPC #
53893861425
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.4132
Cup Width
3.046 In.
Max. Shaft Fillet Radius (In.)
7.872
Max. Shaft Fillet Radius (mm)
199.9488
Outside Dia. (mm)
340.69528
Cup Width (mm)
77.3684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.