Zoro Homepage

TRB Single Assembly 4-8 OD, 37625RB-90034

  • Mfr # 37625RB-90034

  • Zoro # G400657726


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.25
Cup Width
0.625 In.
Max. Shaft Fillet Radius (In.)
5.2797
Max. Shaft Fillet Radius (mm)
134.10438
Cup Width (mm)
15.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37625RB-90034
Zoro #
G400657726
UPC #
53893275444
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.25
Cup Width
0.625 In.
Max. Shaft Fillet Radius (In.)
5.2797
Max. Shaft Fillet Radius (mm)
134.10438
Cup Width (mm)
15.875
Outside Dia. (mm)
158.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.