TRB Single Assembly 4-8 OD, 68712RB-90018
Mfr # 68712RB-90018
Zoro # G900652634
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.125
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
5.983
Cup Width (mm)
25.4
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68712RB-90018
Zoro #
G900652634
UPC #
53893379159
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
7.125
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
5.983
Cup Width (mm)
25.4
Max. Shaft Fillet Radius (mm)
151.9682
Outside Dia. (mm)
180.975
Details
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.