Zoro Homepage

TRB Single Assembly 4-8 OD, 744AH-902A2

  • Mfr # 744AH-902A2

  • Zoro # G000655276


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.909
Cup Width
1.75 In.
Max. Shaft Fillet Radius (In.)
2.875
Dynamic Load Capacity (Lb.)
81300
Static Load Capacity (Lb.)
88600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744AH-902A2
Zoro #
G000655276
UPC #
13992437518
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.909
Cup Width
1.75 In.
Max. Shaft Fillet Radius (In.)
2.875
Cup Width (mm)
44.45
Max. Shaft Fillet Radius (mm)
73.025
Outside Dia. (mm)
150.0886

Details

Dynamic Load Capacity (Lb.)
81300
Static Load Capacity (Lb.)
88600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.