Zoro Homepage

TRB Single Assembly 4-8 OD, HM120848-90120

  • Mfr # HM120848-90120

  • Zoro # G800655643


product price: $2,357.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.5
Cup Width
4.1875 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
106000
Static Load Capacity (Lb.)
193800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM120848-90120
Zoro #
G800655643
UPC #
53893478210
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.5
Cup Width
4.1875 In.
Max. Shaft Fillet Radius (In.)
4
Outside Dia. (mm)
165.1
Max. Shaft Fillet Radius (mm)
101.6
Cup Width (mm)
106.3625

Details

Dynamic Load Capacity (Lb.)
106000
Static Load Capacity (Lb.)
193800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.