Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly 4-8 OD, HM911244-90057

  • Mfr # HM911244-90057

  • Zoro # G900651156


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.125
Cup Width
1.3425 In.
Max. Shaft Fillet Radius (In.)
2.3617
Dynamic Load Capacity (Lb.)
44400
Static Load Capacity (Lb.)
41100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM911244-90057
Zoro #
G900651156
UPC #
53893705644
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.125
Cup Width
1.3425 In.
Max. Shaft Fillet Radius (In.)
2.3617
Outside Dia. (mm)
130.175
Cup Width (mm)
34.0995
Max. Shaft Fillet Radius (mm)
59.98718

Details

Dynamic Load Capacity (Lb.)
44400
Static Load Capacity (Lb.)
41100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.