Zoro Homepage

TRB Single Assembly 4-8 OD, JLM714149-90N02

  • Mfr # JLM714149-90N02

  • Zoro # G200657636


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.5276
Cup Width
2.2 In.
Max. Shaft Fillet Radius (In.)
2.9528
Dynamic Load Capacity (Lb.)
31600
Static Load Capacity (Lb.)
37500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM714149-90N02
Zoro #
G200657636
UPC #
53893080253
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.5276
Cup Width
2.2 In.
Max. Shaft Fillet Radius (In.)
2.9528
Max. Shaft Fillet Radius (mm)
75.00112
Outside Dia. (mm)
115.00104
Cup Width (mm)
55.88

Details

Dynamic Load Capacity (Lb.)
31600
Static Load Capacity (Lb.)
37500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.