Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly 4-8 OD, NP120322-904B2

  • Mfr # NP120322-904B2

  • Zoro # G100654308


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.125
Cup Width
1.5475 In.
Max. Shaft Fillet Radius (In.)
5.8815
Cage Material
Steel
Cup Width (mm)
39.3065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP120322-904B2
Zoro #
G100654308
UPC #
53893604596
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.125
Cup Width
1.5475 In.
Max. Shaft Fillet Radius (In.)
5.8815
Cup Width (mm)
39.3065
Outside Dia. (mm)
180.975
Max. Shaft Fillet Radius (mm)
149.3901

Details

Cage Material
Steel

Description

The TIMKEN TRB Single Assembly 4-8 OD, NP120322-904B2 has an outside diameter of 7.125 inches (180.975 mm), a cup width of 1.5475 inches (39.3065 mm), and a maximum shaft fillet radius of 5.8815 inches (149.3901 mm). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.