Zoro Homepage

TRB Single Assembly 4-8 OD, NP604623-90KA1

  • Mfr # NP604623-90KA1

  • Zoro # G400650970


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.2126
Cup Width
0.5945 In.
Max. Shaft Fillet Radius (In.)
2.3622
Dynamic Load Capacity (Lb.)
13200
Static Load Capacity (Lb.)
14100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP604623-90KA1
Zoro #
G400650970
UPC #
53893565156
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.2126
Cup Width
0.5945 In.
Max. Shaft Fillet Radius (In.)
2.3622
Cup Width (mm)
15.1003
Outside Dia. (mm)
107.00004
Max. Shaft Fillet Radius (mm)
59.99988

Details

Dynamic Load Capacity (Lb.)
13200
Static Load Capacity (Lb.)
14100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.