Zoro Homepage

TRB Single Assembly <4 OD, 17481-90012

  • Mfr # 17481-90012

  • Zoro # G800651904


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.5625
Cup Width
2.152 In.
Max. Shaft Fillet Radius (In.)
0.5313
Static Load Capacity (Lb.)
6920
Max. Shaft Fillet Radius (mm)
13.49502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17481-90012
Zoro #
G800651904
UPC #
53893193960
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.5625
Cup Width
2.152 In.
Max. Shaft Fillet Radius (In.)
0.5313
Max. Shaft Fillet Radius (mm)
13.49502
Outside Dia. (mm)
39.6875
Cup Width (mm)
54.6608

Details

Static Load Capacity (Lb.)
6920
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.