Zoro Homepage

TRB Single Assembly <4 OD, 3822RB-90030

  • Mfr # 3822RB-90030

  • Zoro # G600650640


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.4688
Cup Width
0.9375 In.
Max. Shaft Fillet Radius (In.)
2.6295
Cage Material
Steel
Max. Shaft Fillet Radius (mm)
66.7893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3822RB-90030
Zoro #
G600650640
UPC #
53893134178
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.4688
Cup Width
0.9375 In.
Max. Shaft Fillet Radius (In.)
2.6295
Max. Shaft Fillet Radius (mm)
66.7893
Cup Width (mm)
23.8125
Outside Dia. (mm)
88.10752

Details

Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.