Zoro Homepage

TRB Single Assembly <4 OD, KLM503349-902M5

  • Mfr # KLM503349-902M5

  • Zoro # G900655963


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.9518
Cup Width
0.7087 In.
Max. Shaft Fillet Radius (In.)
1.8105
Dynamic Load Capacity (Lb.)
12800
Static Load Capacity (Lb.)
17000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLM503349-902M5
Zoro #
G900655963
UPC #
53893942544
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9518
Cup Width
0.7087 In.
Max. Shaft Fillet Radius (In.)
1.8105
Max. Shaft Fillet Radius (mm)
45.9867
Outside Dia. (mm)
74.97572
Cup Width (mm)
18.00098

Details

Dynamic Load Capacity (Lb.)
12800
Static Load Capacity (Lb.)
17000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.