Zoro Homepage

TRB Single Assembly <4 OD, L44600LB-902A2

  • Mfr # L44600LB-902A2

  • Zoro # G300650919


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.98
Cup Width
1.25 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L44600LB-902A2
Zoro #
G300650919
UPC #
53893152844
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.98
Cup Width
1.25 In.
Max. Shaft Fillet Radius (In.)
1
Max. Shaft Fillet Radius (mm)
25.4
Outside Dia. (mm)
50.292
Cup Width (mm)
31.75

Details

Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.