Zoro Homepage

TRB Single Assembly <4 OD, LM11900EA-902A2

  • Mfr # LM11900EA-902A2

  • Zoro # G300656744


product price: $41.89
/ea

Key Features

Outside Dia. (In.)
1.781
Max. Shaft Fillet Radius (In.)
0.75
Max. Shaft Fillet Radius (mm)
19.05
Outside Dia. (mm)
45.2374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM11900EA-902A2
Zoro #
G300656744
UPC #
13992437181
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.781
Max. Shaft Fillet Radius (In.)
0.75
Max. Shaft Fillet Radius (mm)
19.05
Outside Dia. (mm)
45.2374

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.