TRB Single Assembly <4 OD, LM67000LA-902A4
Mfr # LM67000LA-902A4
Zoro # G300654849
product price: $50.89
/eaKey Features
Cup Width
1.41 In.
Max. Shaft Fillet Radius (In.)
1.25
Dynamic Load Capacity (Lb.)
10500
Static Load Capacity (Lb.)
10000
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM67000LA-902A4
Zoro #
G300654849
UPC #
53893432618
Country of Origin
Unknown
Dimensions
Cup Width
1.41 In.
Max. Shaft Fillet Radius (In.)
1.25
Max. Shaft Fillet Radius (mm)
31.75
Cup Width (mm)
35.814
Details
Dynamic Load Capacity (Lb.)
10500
Static Load Capacity (Lb.)
10000
Cage Material
Steel
Description
The TIMKEN TRB Single Assembly <4 OD, LM67000LA-902A4 is a bearing with a cup width of 1.41 inches (35.814 mm), a maximum shaft fillet radius of 1.25 inches (31.75 mm), a dynamic load capacity of 10500 lbs, and a static load capacity of 10000 lbs. The cage material is steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.