Zoro Homepage

TRB Single Assembly <4 OD, LM67000LA-902B6

  • Mfr # LM67000LA-902B6

  • Zoro # G800654974


product price: $63.59
/ea

Key Features

Outside Dia. (In.)
2.328
Cup Width
0.655 In.
Max. Shaft Fillet Radius (In.)
1.25
Dynamic Load Capacity (Lb.)
10500
Static Load Capacity (Lb.)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM67000LA-902B6
Zoro #
G800654974
UPC #
53893979588
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.328
Cup Width
0.655 In.
Max. Shaft Fillet Radius (In.)
1.25
Max. Shaft Fillet Radius (mm)
31.75
Cup Width (mm)
16.637
Outside Dia. (mm)
59.1312

Details

Dynamic Load Capacity (Lb.)
10500
Static Load Capacity (Lb.)
10000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.