Zoro Homepage

TRB Single Assembly 8-12 OD, LL641148-99401

  • Mfr # LL641148-99401

  • Zoro # G300655617


product price: $2,953.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.2812
Cup Width
1.125 In.
Max. Shaft Fillet Radius (In.)
8.011
Outside Dia. (mm)
261.14248
Cup Width (mm)
28.575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL641148-99401
Zoro #
G300655617
UPC #
13992329783
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.2812
Cup Width
1.125 In.
Max. Shaft Fillet Radius (In.)
8.011
Outside Dia. (mm)
261.14248
Cup Width (mm)
28.575
Max. Shaft Fillet Radius (mm)
203.4794

Details

Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.