Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Fuel Eff. <4OD, NP460743-907A1

  • Mfr # NP460743-907A1

  • Zoro # G000658437


product price: $62.89
/ea

Key Features

Outside Dia. (In.)
2.8438
Cup Width
0.748 In.
Max. Shaft Fillet Radius (In.)
1.283
Dynamic Load Capacity (Lb.)
15100
Static Load Capacity (Lb.)
12300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP460743-907A1
Zoro #
G000658437
UPC #
53893750873
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.8438
Cup Width
0.748 In.
Max. Shaft Fillet Radius (In.)
1.283
Cup Width (mm)
18.9992
Max. Shaft Fillet Radius (mm)
32.5882
Outside Dia. (mm)
72.23252

Details

Dynamic Load Capacity (Lb.)
15100
Static Load Capacity (Lb.)
12300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.