Zoro Homepage

TRB Single Assembly Fuel Eff. <4OD, NP643665-907A1

  • Mfr # NP643665-907A1

  • Zoro # G400651441


product price: $59.75
/ea

Key Features

Outside Dia. (In.)
2.9029
Cup Width
0.7795 In.
Max. Shaft Fillet Radius (In.)
1.4341
Dynamic Load Capacity (Lb.)
16800
Static Load Capacity (Lb.)
14300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP643665-907A1
Zoro #
G400651441
UPC #
53893565309
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9029
Cup Width
0.7795 In.
Max. Shaft Fillet Radius (In.)
1.4341
Cup Width (mm)
19.8
Outside Dia. (mm)
73.73366
Max. Shaft Fillet Radius (mm)
36.42614

Details

Dynamic Load Capacity (Lb.)
16800
Static Load Capacity (Lb.)
14300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.