Zoro Homepage

TRB Single Assembly Fuel Eff. <4OD, NP925485-902A1

  • Mfr # NP925485-902A1

  • Zoro # G800654646


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.8583
Cup Width
0.5748 In.
Max. Shaft Fillet Radius (In.)
2.125
Dynamic Load Capacity (Lb.)
11800
Static Load Capacity (Lb.)
11900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP925485-902A1
Zoro #
G800654646
UPC #
53893775258
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.8583
Cup Width
0.5748 In.
Max. Shaft Fillet Radius (In.)
2.125
Outside Dia. (mm)
98.00082
Max. Shaft Fillet Radius (mm)
53.975
Cup Width (mm)
14.59992

Details

Dynamic Load Capacity (Lb.)
11800
Static Load Capacity (Lb.)
11900
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.