Zoro Homepage

TRB Single Assembly Prec. 12-18 OD, 67885-905A3

  • Mfr # 67885-905A3

  • Zoro # G100651024


product price: $13,952.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
10.5
Cup Width
4.0625 In.
Max. Shaft Fillet Radius (In.)
7.5
Dynamic Load Capacity (Lb.)
163000
Static Load Capacity (Lb.)
376000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67885-905A3
Zoro #
G100651024
UPC #
53893374574
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.5
Cup Width
4.0625 In.
Max. Shaft Fillet Radius (In.)
7.5
Outside Dia. (mm)
266.7
Max. Shaft Fillet Radius (mm)
190.5
Cup Width (mm)
103.1875

Details

Dynamic Load Capacity (Lb.)
163000
Static Load Capacity (Lb.)
376000
Cage Material
Steel

Description

The TIMKEN brand TRB Single Assembly Prec. 12-18 OD, 67885-905A3 has an outside diameter of 10.5 inches (266.7 mm), a cup width of 4.0625 inches (103.1875 mm), a maximum shaft fillet radius of 7.5 inches (190.5 mm), a dynamic load capacity of 163000 lbs, a static load capacity of 376000 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.