Zoro Homepage

TRB Single Assembly Prec. 12-18 OD, H221647NA-903A1

  • Mfr # H221647NA-903A1

  • Zoro # G900655482


product price: $15,047.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
8.8588
Cup Width
4.7187 In.
Max. Shaft Fillet Radius (In.)
3.9373
Dynamic Load Capacity (Lb.)
200000
Static Load Capacity (Lb.)
272000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H221647NA-903A1
Zoro #
G900655482
UPC #
53893516837
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
8.8588
Cup Width
4.7187 In.
Max. Shaft Fillet Radius (In.)
3.9373
Max. Shaft Fillet Radius (mm)
100.00742
Cup Width (mm)
119.85498
Outside Dia. (mm)
225.01352

Details

Dynamic Load Capacity (Lb.)
200000
Static Load Capacity (Lb.)
272000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.