Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, 27687-90022

  • Mfr # 27687-90022

  • Zoro # G000651889


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.9375
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
3.25
Dynamic Load Capacity (Lb.)
26300
Static Load Capacity (Lb.)
39900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27687-90022
Zoro #
G000651889
UPC #
53893227184
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.9375
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
3.25
Max. Shaft Fillet Radius (mm)
82.55
Outside Dia. (mm)
125.4125
Cup Width (mm)
25.4

Details

Dynamic Load Capacity (Lb.)
26300
Static Load Capacity (Lb.)
39900
Cage Material
Steel

Description

The TIMKEN TRB Single Assembly Prec. 4-8 OD, 27687-90022 is a steel cage bearing with an outside diameter of 4.9375 inches (125.4125 mm), a cup width of 1 inch (25.4 mm), and a maximum shaft fillet radius of 3.25 inches (82.55 mm). It has a dynamic load capacity of 26300 lbs and a static load capacity of 39900 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.