Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, 45287-90012

  • Mfr # 45287-90012

  • Zoro # G700653664


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.125
Cup Width
1.1875 In.
Max. Shaft Fillet Radius (In.)
2.125
Dynamic Load Capacity (Lb.)
34500
Static Load Capacity (Lb.)
42600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45287-90012
Zoro #
G700653664
UPC #
53893296760
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.125
Cup Width
1.1875 In.
Max. Shaft Fillet Radius (In.)
2.125
Cup Width (mm)
30.1625
Max. Shaft Fillet Radius (mm)
53.975
Outside Dia. (mm)
104.775

Details

Dynamic Load Capacity (Lb.)
34500
Static Load Capacity (Lb.)
42600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.