Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. 4-8 OD, 47896-90012

  • Mfr # 47896-90012

  • Zoro # G300657567


product price: $1,573.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.75
Cup Width
1.3125 In.
Max. Shaft Fillet Radius (In.)
3.75
Dynamic Load Capacity (Lb.)
44300
Static Load Capacity (Lb.)
69000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47896-90012
Zoro #
G300657567
UPC #
53893307084
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.75
Cup Width
1.3125 In.
Max. Shaft Fillet Radius (In.)
3.75
Max. Shaft Fillet Radius (mm)
95.25
Cup Width (mm)
33.3375
Outside Dia. (mm)
146.05

Details

Dynamic Load Capacity (Lb.)
44300
Static Load Capacity (Lb.)
69000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.