Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, 48685-90026

  • Mfr # 48685-90026

  • Zoro # G400652325


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.875
Cup Width
1.625 In.
Max. Shaft Fillet Radius (In.)
5.625
Dynamic Load Capacity (Lb.)
64400
Static Load Capacity (Lb.)
126000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48685-90026
Zoro #
G400652325
UPC #
53893315232
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.875
Cup Width
1.625 In.
Max. Shaft Fillet Radius (In.)
5.625
Outside Dia. (mm)
200.025
Max. Shaft Fillet Radius (mm)
142.875
Cup Width (mm)
41.275

Details

Dynamic Load Capacity (Lb.)
64400
Static Load Capacity (Lb.)
126000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.