Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, 575-906A8

  • Mfr # 575-906A8

  • Zoro # G900654676


product price: $6,920.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.5115
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575-906A8
Zoro #
G900654676
UPC #
53893758374
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.5115
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
3
Max. Shaft Fillet Radius (mm)
76.2
Outside Dia. (mm)
139.9921
Cup Width (mm)
36.5125

Details

Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.