Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, 577-906A1

  • Mfr # 577-906A1

  • Zoro # G100655091


product price: $6,920.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.5115
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
2.9375
Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-906A1
Zoro #
G100655091
UPC #
53893758275
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.5115
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
2.9375
Cup Width (mm)
36.5125
Max. Shaft Fillet Radius (mm)
74.6125
Outside Dia. (mm)
139.9921

Details

Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.