Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. 4-8 OD, 598-90077

  • Mfr # 598-90077

  • Zoro # G500658159


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6
Cup Width
1.5625 In.
Max. Shaft Fillet Radius (In.)
3.625
Dynamic Load Capacity (Lb.)
48600
Static Load Capacity (Lb.)
71600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598-90077
Zoro #
G500658159
UPC #
53893068824
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6
Cup Width
1.5625 In.
Max. Shaft Fillet Radius (In.)
3.625
Max. Shaft Fillet Radius (mm)
92.075
Cup Width (mm)
39.6875
Outside Dia. (mm)
152.4

Details

Dynamic Load Capacity (Lb.)
48600
Static Load Capacity (Lb.)
71600
Cage Material
Steel

Description

The TIMKEN brand TRB Single Assembly Prec. 4-8 OD, 598-90077 is a steel cage bearing with an outside diameter of 6 inches (152.4 mm), a cup width of 1.5625 inches (39.6875 mm), and a maximum shaft fillet radius of 3.625 inches (92.075 mm). It has a dynamic load capacity of 48600 lbs (218.9 kN) and a static load capacity of 71600 lbs (318.3 kN).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.