Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. 4-8 OD, 67388-90015

  • Mfr # 67388-90015

  • Zoro # G300655600


product price: $2,559.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.75
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
5
Dynamic Load Capacity (Lb.)
82600
Static Load Capacity (Lb.)
141000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67388-90015
Zoro #
G300655600
UPC #
53893363585
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.75
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
5
Outside Dia. (mm)
196.85
Cup Width (mm)
46.0375
Max. Shaft Fillet Radius (mm)
127

Details

Dynamic Load Capacity (Lb.)
82600
Static Load Capacity (Lb.)
141000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.