Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, HM617049-90010

  • Mfr # HM617049-90010

  • Zoro # G400655661


product price: $2,667.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.596
Cup Width
1.6875 In.
Max. Shaft Fillet Radius (In.)
3.375
Dynamic Load Capacity (Lb.)
58700
Static Load Capacity (Lb.)
89700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM617049-90010
Zoro #
G400655661
UPC #
53893652887
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.596
Cup Width
1.6875 In.
Max. Shaft Fillet Radius (In.)
3.375
Outside Dia. (mm)
142.1384
Cup Width (mm)
42.8625
Max. Shaft Fillet Radius (mm)
85.725

Details

Dynamic Load Capacity (Lb.)
58700
Static Load Capacity (Lb.)
89700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.