Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. 4-8 OD, HM617049-906A1

  • Mfr # HM617049-906A1

  • Zoro # G600655720


product price: $9,976.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.5965
Cup Width
1.6875 In.
Max. Shaft Fillet Radius (In.)
3.3755
Dynamic Load Capacity (Lb.)
58700
Static Load Capacity (Lb.)
89700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM617049-906A1
Zoro #
G600655720
UPC #
53893848372
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.5965
Cup Width
1.6875 In.
Max. Shaft Fillet Radius (In.)
3.3755
Max. Shaft Fillet Radius (mm)
85.7377
Outside Dia. (mm)
142.1511
Cup Width (mm)
42.8625

Details

Dynamic Load Capacity (Lb.)
58700
Static Load Capacity (Lb.)
89700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.