Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, JM624649-90B02

  • Mfr # JM624649-90B02

  • Zoro # G600650572


product price: $3,888.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.0866
Cup Width
1.4173 In.
Max. Shaft Fillet Radius (In.)
4.7244
Dynamic Load Capacity (Lb.)
55500
Static Load Capacity (Lb.)
84700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM624649-90B02
Zoro #
G600650572
UPC #
53893655017
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.0866
Cup Width
1.4173 In.
Max. Shaft Fillet Radius (In.)
4.7244
Max. Shaft Fillet Radius (mm)
119.99976
Outside Dia. (mm)
179.99964
Cup Width (mm)
35.99942

Details

Dynamic Load Capacity (Lb.)
55500
Static Load Capacity (Lb.)
84700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.