Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, JM718149-90B01

  • Mfr # JM718149-90B01

  • Zoro # G200650750


product price: $1,832.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.7087
Cup Width
1.378 In.
Max. Shaft Fillet Radius (In.)
3.5433
Dynamic Load Capacity (Lb.)
50000
Static Load Capacity (Lb.)
70500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM718149-90B01
Zoro #
G200650750
UPC #
53893669502
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.7087
Cup Width
1.378 In.
Max. Shaft Fillet Radius (In.)
3.5433
Max. Shaft Fillet Radius (mm)
89.99982
Outside Dia. (mm)
145.00098
Cup Width (mm)
35.0012

Details

Dynamic Load Capacity (Lb.)
50000
Static Load Capacity (Lb.)
70500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.