Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. 4-8 OD, JP14049-90B02

  • Mfr # JP14049-90B02

  • Zoro # G800652925


product price: $3,579.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.6772
Cup Width
1.1417 In.
Max. Shaft Fillet Radius (In.)
5.5118
Dynamic Load Capacity (Lb.)
45700
Static Load Capacity (Lb.)
68400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP14049-90B02
Zoro #
G800652925
UPC #
53893822853
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.6772
Cup Width
1.1417 In.
Max. Shaft Fillet Radius (In.)
5.5118
Max. Shaft Fillet Radius (mm)
139.99972
Cup Width (mm)
28.99918
Outside Dia. (mm)
195.00088

Details

Dynamic Load Capacity (Lb.)
45700
Static Load Capacity (Lb.)
68400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.