Zoro Homepage

TRB Single Assembly Prec. 4-8 OD, L630349-90010

  • Mfr # L630349-90010

  • Zoro # G500653055


product price: $4,669.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.5625
Cup Width
0.9843 In.
Max. Shaft Fillet Radius (In.)
6
Dynamic Load Capacity (Lb.)
32000
Static Load Capacity (Lb.)
62200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630349-90010
Zoro #
G500653055
UPC #
53893656175
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.5625
Cup Width
0.9843 In.
Max. Shaft Fillet Radius (In.)
6
Cup Width (mm)
25.00122
Max. Shaft Fillet Radius (mm)
152.4
Outside Dia. (mm)
192.0875

Details

Dynamic Load Capacity (Lb.)
32000
Static Load Capacity (Lb.)
62200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.