Zoro Homepage

TRB Single Assembly Prec. <4 OD, 07100-906A6

  • Mfr # 07100-906A6

  • Zoro # G500652089


product price: $4,068.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.97
Cup Width
0.53 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
6540
Static Load Capacity (Lb.)
6650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07100-906A6
Zoro #
G500652089
UPC #
53893769882
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.97
Cup Width
0.53 In.
Max. Shaft Fillet Radius (In.)
1
Max. Shaft Fillet Radius (mm)
25.4
Cup Width (mm)
13.462
Outside Dia. (mm)
50.038

Details

Dynamic Load Capacity (Lb.)
6540
Static Load Capacity (Lb.)
6650
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.