Zoro Homepage

TRB Single Assembly Prec. <4 OD, 1380-90015

  • Mfr # 1380-90015

  • Zoro # G600655805


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.125
Cup Width
0.7625 In.
Max. Shaft Fillet Radius (In.)
0.875
Dynamic Load Capacity (Lb.)
10800
Static Load Capacity (Lb.)
10900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380-90015
Zoro #
G600655805
UPC #
53893104027
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.125
Cup Width
0.7625 In.
Max. Shaft Fillet Radius (In.)
0.875
Max. Shaft Fillet Radius (mm)
22.225
Outside Dia. (mm)
53.975
Cup Width (mm)
19.3675

Details

Dynamic Load Capacity (Lb.)
10800
Static Load Capacity (Lb.)
10900
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.