Zoro Homepage

TRB Single Assembly Prec. <4 OD, 15120-90159

  • Mfr # 15120-90159

  • Zoro # G000658147


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.4409
Cup Width
0.75 In.
Max. Shaft Fillet Radius (In.)
1.1895
Dynamic Load Capacity (Lb.)
13500
Static Load Capacity (Lb.)
12100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15120-90159
Zoro #
G000658147
UPC #
53893187303
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.4409
Cup Width
0.75 In.
Max. Shaft Fillet Radius (In.)
1.1895
Cup Width (mm)
19.05
Max. Shaft Fillet Radius (mm)
30.2133
Outside Dia. (mm)
61.99886

Details

Dynamic Load Capacity (Lb.)
13500
Static Load Capacity (Lb.)
12100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.