Zoro Homepage

TRB Single Assembly Prec. <4 OD, 18200-90013

  • Mfr # 18200-90013

  • Zoro # G400652394


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.375
Cup Width
0.39 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
13700
Static Load Capacity (Lb.)
14400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18200-90013
Zoro #
G400652394
UPC #
53893195445
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.375
Cup Width
0.39 In.
Max. Shaft Fillet Radius (In.)
2
Max. Shaft Fillet Radius (mm)
50.8
Cup Width (mm)
9.906
Outside Dia. (mm)
85.725

Details

Dynamic Load Capacity (Lb.)
13700
Static Load Capacity (Lb.)
14400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.