Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Assembly Prec. <4 OD, 18690-90016

  • Mfr # 18690-90016

  • Zoro # G400653025


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.125
Cup Width
0.6875 In.
Max. Shaft Fillet Radius (In.)
1.8125
Dynamic Load Capacity (Lb.)
11700
Static Load Capacity (Lb.)
13800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18690-90016
Zoro #
G400653025
UPC #
53893197203
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.125
Cup Width
0.6875 In.
Max. Shaft Fillet Radius (In.)
1.8125
Cup Width (mm)
17.4625
Outside Dia. (mm)
79.375
Max. Shaft Fillet Radius (mm)
46.0375

Details

Dynamic Load Capacity (Lb.)
11700
Static Load Capacity (Lb.)
13800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.