Zoro Homepage

TRB Single Assembly Prec. <4 OD, 18790-90011

  • Mfr # 18790-90011

  • Zoro # G900654232


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.35
Cup Width
0.69 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
12300
Static Load Capacity (Lb.)
15200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18790-90011
Zoro #
G900654232
UPC #
53893198248
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.35
Cup Width
0.69 In.
Max. Shaft Fillet Radius (In.)
2
Max. Shaft Fillet Radius (mm)
50.8
Outside Dia. (mm)
85.09
Cup Width (mm)
17.526

Details

Dynamic Load Capacity (Lb.)
12300
Static Load Capacity (Lb.)
15200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.